Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 2 Flute End Mill, 20.0Mm

  • Mfr # 12178740

  • Zoro # G1192461


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Center Cutting
Yes
Shank Type
Straight
Shank Dia.
20 mm
Diameter
20 mm
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12178740
Zoro #
G1192461
UPC #
697604121837
Country of Origin
United States

Dimensions

Shank Dia.
20 mm
Diameter
20 mm
Overall Length
102 mm
Length of Cut
38 mm

Details

Center Cutting
Yes
Shank Type
Straight
End Mill Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
2
Helix Angle
30°
Finish - Machining
Uncoated
Tool Construction
Solid
End Mill Cutting Type
Roughing/Finishing
Application
High Efficiency Milling; Slotting; Traditional Roughing
End Mill Style
Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.