Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 2 Flute End Mill, 4.0Mm

  • Mfr # 12115750

  • Zoro # G1185446


product price: $14.85
/ea

Key Features

End Grind
Square
Shank Type
Straight
Finish - Machining
Uncoated
Helix Angle
30°
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12115750
Zoro #
G1185446
UPC #
697604121585
Country of Origin
United States

Dimensions

Length of Cut
14 mm
Flute Length
0.5512 in
Shank Dia.
4 mm
Overall Length
51 mm
Diameter
4 mm

Details

End Grind
Square
Shank Type
Straight
Finish - Machining
Uncoated
Helix Angle
30°
End Mill Material
Carbide
Center Cutting
Yes
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
2
End Mill Style
Square
Application
High Efficiency Milling; Slotting; Traditional Roughing
Tool Construction
Solid
End Mill Cutting Type
Roughing/Finishing
Type
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.