Zoro Homepage

Tuffcut Gp 2 Flute End Mill, 6.0Mm

  • Mfr # 12123622

  • Zoro # G1204897


product price: $21.79
/ea

Key Features

Shank Type
Straight
Finish - Machining
Uncoated
Shank Dia.
6 mm
Flute Length
0.7874 in
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12123622
Zoro #
G1204897
UPC #
697604524263
Country of Origin
United States

Dimensions

Shank Dia.
6 mm
Flute Length
0.7874 in
Length of Cut
20 mm
Diameter
6 mm
Corner Radius
0.75 mm
Overall Length
64 mm

Details

Shank Type
Straight
Finish - Machining
Uncoated
End Mill Material
Carbide
Helix Angle
30°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Type
Solid
End Mill Style
Corner Radius
Center Cutting
Yes
End Mill Cutting Type
Roughing/Finishing
Number of Flutes
2
Application
High Efficiency Milling; Slotting; Traditional Roughing
Tool Construction
Solid
End Grind
Corner Radius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.