Zoro Homepage

Tuffcut Gp 2 Flute End Mill Stub, .0180

  • Mfr # 16401800

  • Zoro # G1202377


product price: $18.15
/ea

Key Features

Helix Angle
30°
Tool Construction
Solid
End Mill Cutting Type
Roughing/Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16401800
Zoro #
G1202377
UPC #
697604164810
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Flute Length
0.036 in
Diameter
0.018 in
Length of Cut
0.036 in
Overall Length
1-1/2 in

Details

Helix Angle
30°
Tool Construction
Solid
End Mill Cutting Type
Roughing/Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Type
Solid
End Mill Material
Carbide
Finish - Machining
Uncoated
Number of Flutes
2
Center Cutting
Yes
Shank Type
Straight
End Grind
Square
Application
High Efficiency Milling; Slotting; Traditional Roughing
End Mill Style
Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.