Zoro Homepage

Tuffcut Gp 2 Flute End Mill Stub, .0430

  • Mfr # 16404300

  • Zoro # G1204230


product price: $15.45
/ea

Key Features

Type
Solid
Flute Length
0.086 in
Application
High Efficiency Milling, Slotting, Traditional Roughing
Center Cutting
Yes
Overall Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16404300
Zoro #
G1204230
UPC #
697604165824
Country of Origin
United States

Dimensions

Flute Length
0.086 in
Overall Length
1.5 in
Diameter
0.043 in
Shank Dia.
0.125 in

Details

Type
Solid
Application
High Efficiency Milling, Slotting, Traditional Roughing
Center Cutting
Yes
End Grind
Square
End Mill Material
Carbide
End Mill Cutting Type
Roughing/Finishing
Shank Type
Straight
Finish - Machining
Uncoated
Number of Flutes
2
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.