Zoro Homepage

Tuffcut Gp 2 Flute End Mill Stub, .0490

  • Mfr # 16404900

  • Zoro # G1205122


product price: $15.45
/ea

Key Features

End Mill Material
Carbide
Type
Solid
Shank Type
Straight
Overall Length
1.5 in
Diameter
0.049 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16404900
Zoro #
G1205122
UPC #
697604165879
Country of Origin
United States

Dimensions

Overall Length
1.5 in
Diameter
0.049 in
Shank Dia.
0.125 in
Flute Length
0.098 in

Details

End Mill Material
Carbide
Type
Solid
Shank Type
Straight
Center Cutting
Yes
Helix Angle
30°
Application
High Efficiency Milling, Slotting, Traditional Roughing
Finish - Machining
Uncoated
Number of Flutes
2
End Mill Cutting Type
Roughing/Finishing
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
End Grind
Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.