Zoro Homepage

Tuffcut Gp 2 Flute End Mill Stub, 1/4

  • Mfr # 16425000

  • Zoro # G1190982


product price: $16.69
/ea

Key Features

Shank Dia.
1/4 in
Finish - Machining
Uncoated
End Mill Style
Square
Diameter
1/4 in
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16425000
Zoro #
G1190982
UPC #
697604164391
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Diameter
1/4 in
Length of Cut
1/2 in
Overall Length
2 in

Details

Finish - Machining
Uncoated
End Mill Style
Square
End Mill Material
Carbide
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
End Mill Cutting Type
Roughing/Finishing
Application
High Efficiency Milling; Slotting; Traditional Roughing
Shank Type
Straight
Number of Flutes
2
Helix Angle
30°
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.