Zoro Homepage

Tuffcut Gp 2 Flute End Mill Stub, 1.4Mm

  • Mfr # 16405510

  • Zoro # G1187491


product price: $15.59
/ea

Key Features

Diameter
1.4 mm
End Mill Cutting Type
Roughing/Finishing
Finish - Machining
Uncoated
Tool Construction
Solid
Application
High Efficiency Milling; Slotting; Traditional Roughing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16405510
Zoro #
G1187491
UPC #
697604164384
Country of Origin
United States

Dimensions

Diameter
1.4 mm
Shank Dia.
3 mm
Length of Cut
2.8 mm
Overall Length
38 mm

Details

End Mill Cutting Type
Roughing/Finishing
Finish - Machining
Uncoated
Tool Construction
Solid
Application
High Efficiency Milling; Slotting; Traditional Roughing
End Mill Style
Square
Center Cutting
Yes
End Mill Material
Carbide
Number of Flutes
2
Helix Angle
30°
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.