Zoro Homepage

Tuffcut Gp 2 Flute End Mill Stub, 4.0Mm

  • Mfr # 16415750A

  • Zoro # G1169160


product price: $16.29
/ea

Key Features

End Mill Style
Square
Number of Flutes
2
Overall Length
51 mm
Shank Dia.
4 mm
Finish - Machining
ALtima Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16415750A
Zoro #
G1169160
UPC #
697604564382
Country of Origin
United States

Dimensions

Overall Length
51 mm
Shank Dia.
4 mm
Length of Cut
8 mm
Diameter
4 mm

Details

End Mill Style
Square
Number of Flutes
2
Finish - Machining
ALtima Coating
Helix Angle
30 Degrees
End Mill Cutting Type
Roughing/Finishing
End Mill Material
Carbide
Application
High Efficiency Milling; Slotting; Traditional Roughing
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Tool Construction
Solid
Series
TuffCut GP
Decimal Equivalent
0.1575 in
Shank Type
Straight
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.