Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 2 Flute End Mill Stub, 5/8

  • Mfr # 16462500A

  • Zoro # G1180029


product price: $98.95
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
End Grind
Square
Shank Type
Straight
Finish - Machining
ALtima
Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16462500A
Zoro #
G1180029
UPC #
697604564610
Country of Origin
United States

Dimensions

Diameter
5/8 in
Flute Length
0.75 in
Shank Dia.
5/8 in
Length of Cut
3/4 in
Overall Length
3 in

Details

End Mill Material
Carbide
End Grind
Square
Shank Type
Straight
Finish - Machining
ALtima
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
2
Type
Solid
Tool Construction
Solid
Helix Angle
30°
End Mill Cutting Type
Roughing/Finishing
Application
High Efficiency Milling; Slotting; Traditional Roughing
End Mill Style
Square
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.