Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 2 Flute End Mill Stub, 7/16

  • Mfr # 16443750A

  • Zoro # G1179636


product price: $39.75
/ea

Key Features

Length of Cut
5/8 in
Helix Angle
30°
Type
Solid
End Mill Material
Carbide
Center Cutting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16443750A
Zoro #
G1179636
UPC #
697604564573
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Shank Dia.
7/16 in
Flute Length
0.625 in
Overall Length
2-1/2 in
Diameter
7/16 in

Details

Helix Angle
30°
Type
Solid
End Mill Material
Carbide
Center Cutting
Yes
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
End Mill Style
Square
Number of Flutes
2
Finish - Machining
ALtima
End Mill Cutting Type
Roughing/Finishing
End Grind
Square
Shank Type
Straight
Application
High Efficiency Milling; Slotting; Traditional Roughing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.