Zoro Homepage

Tuffcut Gp 3 Flute End Mill, 1/16

  • Mfr # 11606250R.010F

  • Zoro # G1191481


product price: $30.35
/ea

Key Features

Number of Flutes
3
Length of Cut
3/16 in
Center Cutting
Yes
End Mill Material
Carbide
Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11606250R.010F
Zoro #
G1191481
UPC #
697604162120
Country of Origin
United States

Dimensions

Length of Cut
3/16 in
Shank Dia.
1/8 in
Flute Length
0.1875 in
Overall Length
1-1/2 in
Diameter
1/16 in
Corner Radius
0.01 in

Details

Number of Flutes
3
Center Cutting
Yes
End Mill Material
Carbide
Type
Solid
Tool Construction
Solid
End Grind
Corner Radius
Finish - Machining
Fordlube
Shank Type
Straight
Helix Angle
30°
End Mill Style
Corner Radius
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
End Mill Cutting Type
Roughing/Finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.