Zoro Homepage

Tuffcut Gp 3 Flute End Mill, 12.0Mm

  • Mfr # 11647240T

  • Zoro # G1186240


product price: $50.89
/ea

Key Features

End Mill Cutting Type
Roughing/Finishing
Tool Construction
Solid
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11647240T
Zoro #
G1186240
UPC #
697604116727
Country of Origin
United States

Dimensions

Length of Cut
25 mm
Flute Length
0.9843 in
Diameter
12 mm
Shank Dia.
12 mm
Overall Length
76 mm

Details

End Mill Cutting Type
Roughing/Finishing
Tool Construction
Solid
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish - Machining
TiN
End Mill Style
Square
Type
Solid
Helix Angle
30°
Center Cutting
Yes
End Mill Material
Carbide
Number of Flutes
3
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Grind
Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.