Zoro Homepage

Tuffcut Gp 3 Flute End Mill, 14.0Mm

  • Mfr # 11655120

  • Zoro # G1188410


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Shank Dia.
14 mm
Shank Type
Straight
Diameter
14 mm
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11655120
Zoro #
G1188410
UPC #
697604116758
Country of Origin
United States

Dimensions

Shank Dia.
14 mm
Diameter
14 mm
Length of Cut
30 mm
Overall Length
89 mm

Details

Number of Flutes
3
Shank Type
Straight
End Mill Style
Square
End Mill Cutting Type
Roughing/Finishing
Tool Construction
Solid
Center Cutting
Yes
End Mill Material
Carbide
Finish - Machining
Uncoated
Helix Angle
30°
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.