Zoro Homepage

Tuffcut Gp 3 Flute End Mill, 1.5Mm

  • Mfr # 11605910

  • Zoro # G1168427


product price: $12.39
/ea

Key Features

Shank Type
Straight
End Mill Cutting Type
Roughing/Finishing
Length of Cut
6 mm
Number of Flutes
3
Center Cutting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11605910
Zoro #
G1168427
UPC #
697604116093
Country of Origin
United States

Dimensions

Length of Cut
6 mm
Shank Dia.
3 mm
Flute Length
0.2362 in
Diameter
1.5 mm
Overall Length
38 mm

Details

Shank Type
Straight
End Mill Cutting Type
Roughing/Finishing
Number of Flutes
3
Center Cutting
Yes
End Grind
Square
End Mill Material
Carbide
Finish - Machining
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
30°
Type
Solid
Tool Construction
Solid
End Mill Style
Square
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.