Zoro Homepage

Tuffcut Gp 3 Flute End Mill, 1/8

  • Mfr # 11612500R.010

  • Zoro # G1177326


product price: $23.35
/ea

Key Features

End Mill Style
Corner Radius
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
End Mill Material
Carbide
Tool Construction
Solid
Overall Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11612500R.010
Zoro #
G1177326
UPC #
697604161208
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Corner Radius
0.01 in
Length of Cut
3/8 in
Diameter
1/8 in
Shank Dia.
1/8 in
Flute Length
0.375 in

Details

End Mill Style
Corner Radius
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
End Mill Material
Carbide
Tool Construction
Solid
End Mill Cutting Type
Roughing/Finishing
Shank Type
Straight
End Grind
Corner Radius
Type
Solid
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
30°
Number of Flutes
3
Center Cutting
Yes
Finish - Machining
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.