Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 3 Flute End Mill, 1/8

  • Mfr # 11612500R.020F

  • Zoro # G1198140


product price: $30.35
/ea

Key Features

Number of Flutes
3
Helix Angle
30°
Diameter
0.125 in
Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11612500R.020F
Zoro #
G1198140
UPC #
697604162403
Country of Origin
United States

Dimensions

Diameter
0.125 in
Shank Dia.
0.125 in
Corner Radius
0.02 in
Flute Length
0.375 in
Overall Length
1.5 in

Details

Number of Flutes
3
Helix Angle
30°
Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Shank Type
Straight
End Grind
Corner Radius
End Mill Material
Carbide
Type
Solid
End Mill Cutting Type
Roughing/Finishing
Center Cutting
Yes
Finish - Machining
Fordlube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.