Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 3 Flute End Mill, 1/8

  • Mfr # 11612500T

  • Zoro # G1176991


product price: $11.15
/ea

Key Features

End Mill Style
Square
Diameter
1/8 in
Length of Cut
3/8 in
Finish - Machining
TiN
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11612500T
Zoro #
G1176991
UPC #
697604116284
Country of Origin
United States

Dimensions

Diameter
1/8 in
Length of Cut
3/8 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in

Details

End Mill Style
Square
Finish - Machining
TiN
Shank Type
Straight
Helix Angle
30°
Tool Construction
Solid
End Mill Cutting Type
Roughing/Finishing
Center Cutting
Yes
End Mill Material
Carbide
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Number of Flutes
3
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.