Zoro Homepage

Tuffcut Gp 3 Flute End Mill, 1/8

  • Mfr # 11612508C

  • Zoro # G1191551


product price: $14.49
/ea

Key Features

End Grind
Corner Radius
End Mill Material
Carbide
Center Cutting
Yes
Length of Cut
1/2 in
Finish - Machining
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11612508C
Zoro #
G1191551
UPC #
697604116956
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Flute Length
0.5 in
Corner Radius
0.01 in
Diameter
1/8 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in

Details

End Grind
Corner Radius
End Mill Material
Carbide
Center Cutting
Yes
Finish - Machining
TiCN
Shank Type
Straight
End Mill Cutting Type
Roughing/Finishing
Number of Flutes
3
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
30°
Tool Construction
Solid
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Type
Solid
End Mill Style
Corner Radius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.