
Tuffcut Gp 3 Flute End Mill, 2.5Mm
Mfr # 11609840
Zoro # G1172496
product price: $11.19
/eaKey Features
End Mill Style
Square
Number of Flutes
3
Overall Length
1.4961 in
Shank Dia.
0.1181 in
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11609840
Zoro #
G1172496
UPC #
697604116192
Country of Origin
United States
Dimensions
Overall Length
1.4961 in
Shank Dia.
0.1181 in
Diameter
0.0984 in
Flute Length
0.4724 in
Details
End Mill Style
Square
Number of Flutes
3
Finish - Machining
Uncoated
Helix Angle
30 Degrees
End Mill Cutting Type
Roughing/Finishing
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Construction
Solid
Shank Type
Straight
Center Cutting
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.