Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 3 Flute End Mill, 3/32

  • Mfr # 11609370R.005

  • Zoro # G1184098


product price: $23.39
/ea

Key Features

Shank Type
Straight
Helix Angle
30°
Shank Dia.
1/8 in
Tool Construction
Solid
Length of Cut
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11609370R.005
Zoro #
G1184098
UPC #
697604161994
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Length of Cut
9/32 in
Corner Radius
0.005 in
Overall Length
1-1/2 in
Diameter
3/32 in

Details

Shank Type
Straight
Helix Angle
30°
Tool Construction
Solid
Number of Flutes
3
End Mill Style
Corner Radius
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
End Mill Material
Carbide
Finish - Machining
Uncoated
Center Cutting
Yes
End Mill Cutting Type
Roughing/Finishing
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.