Zoro Homepage

Tuffcut Gp 3 Flute End Mill, 3/4

  • Mfr # 11675000C

  • Zoro # G1184606


product price: $147.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Shank Dia.
3/4 in
Diameter
3/4 in
End Mill Style
Square
Length of Cut
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11675000C
Zoro #
G1184606
UPC #
697604516367
Country of Origin
United States

Dimensions

Shank Dia.
3/4 in
Diameter
3/4 in
Length of Cut
1-1/2 in
Overall Length
4 in

Details

End Mill Material
Carbide
End Mill Style
Square
Finish - Machining
TiCN
Number of Flutes
3
End Mill Cutting Type
Roughing/Finishing
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.