
Tuffcut Gp 3 Flute End Mill, 5/64
Mfr # 11607810R.010F
Zoro # G1189549
product price: $30.35
/eaKey Features
End Mill Style
Corner Radius
Number of Flutes
3
Overall Length
1.5 in
Shank Dia.
0.125 in
Finish - Machining
Fordlube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11607810R.010F
Zoro #
G1189549
UPC #
697604162205
Country of Origin
United States
Dimensions
Overall Length
1.5 in
Shank Dia.
0.125 in
Corner Radius
0.01 in
Diameter
0.0781 in
Flute Length
0.1875 in
Details
End Mill Style
Corner Radius
Number of Flutes
3
Finish - Machining
Fordlube
Helix Angle
30 Degrees
End Mill Cutting Type
Roughing/Finishing
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Material - Machining
Carbide
Shank Type
Straight
Center Cutting
Yes
Construction
Solid
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.