
Tuffcut Gp 3 Flute End Mill, 6.0Mm
Mfr # 11623620T
Zoro # G1183781
product price: $18.89
/eaKey Features
End Mill Style
Square
Number of Flutes
3
Overall Length
2.5197 in
Shank Dia.
0.2362 in
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11623620T
Zoro #
G1183781
UPC #
697604116505
Country of Origin
United States
Dimensions
Overall Length
2.5197 in
Shank Dia.
0.2362 in
Diameter
0.2362 in
Flute Length
0.7874 in
Details
End Mill Style
Square
Number of Flutes
3
Finish - Machining
TiN
Helix Angle
30 Degrees
End Mill Cutting Type
Roughing/Finishing
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Construction
Solid
Center Cutting
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.