Zoro Homepage

Tuffcut Gp 3 Flute End Mill, 8.0Mm

  • Mfr # 11631500

  • Zoro # G1185120


product price: $21.19
/ea

Key Features

Flute Length
0.7874 in
Length of Cut
20 mm
End Mill Style
Square
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11631500
Zoro #
G1185120
UPC #
697604116598
Country of Origin
United States

Dimensions

Flute Length
0.7874 in
Length of Cut
20 mm
Overall Length
64 mm
Diameter
8 mm
Shank Dia.
8 mm

Details

End Mill Style
Square
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish - Machining
Uncoated
End Mill Cutting Type
Roughing/Finishing
Number of Flutes
3
End Mill Material
Carbide
Shank Type
Straight
Center Cutting
Yes
End Grind
Square
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Type
Solid
Tool Construction
Solid
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.