Zoro Homepage

Tuffcut Gp 3 Flute End Mill, 9/32

  • Mfr # 11628120A

  • Zoro # G1175138


product price: $30.49
/ea

Key Features

End Mill Material
Carbide
Number of Flutes
3
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
End Mill Cutting Type
Roughing/Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11628120A
Zoro #
G1175138
UPC #
697604102805
Country of Origin
United States

Dimensions

Diameter
9/32 in
Overall Length
2-1/2 in
Shank Dia.
5/16 in
Length of Cut
3/4 in

Details

End Mill Material
Carbide
Number of Flutes
3
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
End Mill Cutting Type
Roughing/Finishing
Helix Angle
30°
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish - Machining
ALtima
End Mill Style
Square
Shank Type
Straight
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.