Zoro Homepage

Tuffcut Gp 3 Flute End Mill, 9/64

  • Mfr # 11614060

  • Zoro # G1177089


product price: $15.19
/ea

Key Features

End Mill Material
Carbide
Shank Type
Straight
Shank Dia.
3/16 in
Diameter
9/64 in
Length of Cut
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11614060
Zoro #
G1177089
UPC #
697604116345
Country of Origin
United States

Dimensions

Shank Dia.
3/16 in
Diameter
9/64 in
Length of Cut
1/2 in
Overall Length
2 in

Details

End Mill Material
Carbide
Shank Type
Straight
End Mill Cutting Type
Roughing/Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
30°
End Mill Style
Square
Center Cutting
Yes
Number of Flutes
3
Finish - Machining
Uncoated
Tool Construction
Solid
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.