Shop M.A. FORD
See all product information
Create Account
Tuffcut Gp 3 Flute End Mill Stub, 1/16
- Mfr # 16906250R.020A
- Zoro # G1179478
product price:Â
$
49.69
/ea
Key Features
End Mill Style
Corner Radius
Number of Flutes
3
Overall Length
1.5 in
Shank Dia.
0.125 in
Finish - Machining
ALtima®
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16906250R.020A
- Zoro #
- G1179478
- UPC #
- 697604169464
- Country of Origin
- United States
- End Mill Style
- Corner Radius
- Number of Flutes
- 3
- Finish - Machining
- ALtima®
- Helix Angle
- 30 Degrees
- End Mill Cutting Type
- Roughing/Finishing
- Application
- High Efficiency Milling; Slotting; Traditional Roughing; Finishing
- Primary Material Application
- Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Material - Machining
- Carbide
- Construction
- Solid
- Shank Type
- Straight
- Center Cutting
- Yes
Dimensions
- Overall Length
- 1.5 in
- Shank Dia.
- 0.125 in
- Diameter
- 0.0625 in
- Corner Radius
- 0.02 in
- Flute Length
- 0.125 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.