Zoro Homepage

Tuffcut Gp 3 Flute End Mill Stub, 12.0Mm

  • Mfr # 16947240

  • Zoro # G1185811


product price: $38.79
/ea

Key Features

End Mill Material
Carbide
Diameter
12 mm
Tool Construction
Solid
Finish - Machining
Uncoated
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16947240
Zoro #
G1185811
UPC #
697604169631
Country of Origin
United States

Dimensions

Diameter
12 mm
Shank Dia.
12 mm
Overall Length
64 mm
Length of Cut
16 mm

Details

End Mill Material
Carbide
Tool Construction
Solid
Finish - Machining
Uncoated
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
End Mill Cutting Type
Roughing/Finishing
Helix Angle
30°
Center Cutting
Yes
Shank Type
Straight
Number of Flutes
3
End Mill Style
Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.