Zoro Homepage

Tuffcut Gp 3 Flute End Mill Stub, 12.0Mm

  • Mfr # 16947240A

  • Zoro # G1180001


product price: $43.45
/ea

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
End Mill Cutting Type
Roughing/Finishing
Shank Type
Straight
End Mill Material
Carbide
Center Cutting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16947240A
Zoro #
G1180001
UPC #
697604569585
Country of Origin
United States

Dimensions

Diameter
12 mm
Flute Length
0.6299 in
Shank Dia.
12 mm
Overall Length
64 mm
Length of Cut
16 mm

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
End Mill Cutting Type
Roughing/Finishing
Shank Type
Straight
End Mill Material
Carbide
Center Cutting
Yes
End Mill Style
Square
Finish - Machining
ALtima
Helix Angle
30°
Tool Construction
Solid
Type
Solid
Number of Flutes
3
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Grind
Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.