Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 3 Flute End Mill Stub, 14.0Mm

  • Mfr # 16955120

  • Zoro # G1184490


product price: $65.19
/ea

Key Features

Type
Solid
End Grind
Square
End Mill Material
Carbide
Flute Length
0.7087 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16955120
Zoro #
G1184490
UPC #
697604169679
Country of Origin
United States

Dimensions

Flute Length
0.7087 in
Overall Length
2.7559 in
Shank Dia.
0.5512 in
Diameter
0.5512 in

Details

Type
Solid
End Grind
Square
End Mill Material
Carbide
Number of Flutes
3
End Mill Cutting Type
Roughing/Finishing
Center Cutting
Yes
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Shank Type
Straight
Finish - Machining
Uncoated
Helix Angle
30°
Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.