Zoro Homepage

Tuffcut Gp 3 Flute End Mill Stub, 1/8

  • Mfr # 16912500R.020F

  • Zoro # G1170798


product price: $30.35
/ea

Key Features

Tool Construction
Solid
Center Cutting
Yes
Shank Dia.
1/8 in
End Mill Style
Corner Radius
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16912500R.020F
Zoro #
G1170798
UPC #
697604170125
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Corner Radius
0.02 in
Length of Cut
1/4 in
Overall Length
1-1/2 in
Diameter
1/8 in

Details

Tool Construction
Solid
Center Cutting
Yes
End Mill Style
Corner Radius
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Number of Flutes
3
End Mill Cutting Type
Roughing/Finishing
End Mill Material
Carbide
Helix Angle
30°
Finish - Machining
Fordlube
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.