Zoro Homepage

Tuffcut Gp 3 Flute End Mill Stub, 3/32

  • Mfr # 16909370C

  • Zoro # G1172590


product price: $13.75
/ea

Key Features

Number of Flutes
3
Flute Length
0.1875 in
Shank Type
Straight
Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
Center Cutting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16909370C
Zoro #
G1172590
UPC #
697604120205
Country of Origin
United States

Dimensions

Flute Length
0.1875 in
Diameter
0.0937 in
Shank Dia.
0.125 in
Overall Length
1.5 in

Details

Number of Flutes
3
Shank Type
Straight
Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
Center Cutting
Yes
Finish - Machining
TiCN
Type
Solid
End Grind
Square
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Helix Angle
30°
End Mill Material
Carbide
End Mill Cutting Type
Roughing/Finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.