
Tuffcut Gp 3 Flute End Mill Stub, 5/64
Mfr # 16907810R.005A
Zoro # G1180108
product price: $33.45
/eaKey Features
End Mill Style
Corner Radius
Number of Flutes
3
Overall Length
1.5 in
Shank Dia.
0.125 in
Finish - Machining
ALtima®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16907810R.005A
Zoro #
G1180108
UPC #
697604169761
Country of Origin
United States
Dimensions
Overall Length
1.5 in
Shank Dia.
0.125 in
Diameter
0.0781 in
Corner Radius
0.005 in
Flute Length
0.1562 in
Details
End Mill Style
Corner Radius
Number of Flutes
3
Finish - Machining
ALtima®
Helix Angle
30 Degrees
End Mill Cutting Type
Roughing/Finishing
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Center Cutting
Yes
Shank Type
Straight
Construction
Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.