Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 3 Flute End Mill Stub, 5/64

  • Mfr # 16907810R.020A

  • Zoro # G1178452


product price: $30.35
/ea

Key Features

End Mill Style
Corner Radius
Number of Flutes
3
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Finish - Machining
ALtima Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16907810R.020A
Zoro #
G1178452
UPC #
697604169525
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Length of Cut
5/32 in
Corner Radius
0.02 in
Diameter
5/64 in

Details

End Mill Style
Corner Radius
Number of Flutes
3
Finish - Machining
ALtima Coating
Helix Angle
30 Degrees
End Mill Cutting Type
Roughing/Finishing
End Mill Material
Carbide
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Shank Type
Straight
Center Cutting
Yes
Decimal Equivalent
0.0781 in
Tool Construction
Solid
Series
TuffCut GP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.