Zoro Homepage

Tuffcut Gp 3 Flute End Mill Stub, 5/64

  • Mfr # 16907810R.020F

  • Zoro # G1193916


product price: $32.79
/ea

Key Features

Corner Radius
0.02 in
Tool Construction
Solid
End Mill Cutting Type
Roughing/Finishing
End Mill Style
Corner Radius
Length of Cut
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16907810R.020F
Zoro #
G1193916
UPC #
697604170040
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Length of Cut
5/32 in
Flute Length
0.1562 in
Shank Dia.
1/8 in
Diameter
5/64 in
Overall Length
1-1/2 in

Details

Tool Construction
Solid
End Mill Cutting Type
Roughing/Finishing
End Mill Style
Corner Radius
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
End Grind
Corner Radius
End Mill Material
Carbide
Center Cutting
Yes
Number of Flutes
3
Shank Type
Straight
Finish - Machining
Fordlube
Type
Solid
Helix Angle
30°
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.