Zoro Homepage

Tuffcut Gp 3 Flute End Mill Stub, 8.0Mm

  • Mfr # 16931500

  • Zoro # G1181891


product price: $18.95
/ea

Key Features

Flute Length
0.5118 in
Finish - Machining
Uncoated
Number of Flutes
3
Helix Angle
30°
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16931500
Zoro #
G1181891
UPC #
697604169518
Country of Origin
United States

Dimensions

Flute Length
0.5118 in
Length of Cut
13 mm
Diameter
8 mm
Shank Dia.
8 mm
Overall Length
51 mm

Details

Finish - Machining
Uncoated
Number of Flutes
3
Helix Angle
30°
Tool Construction
Solid
End Mill Cutting Type
Roughing/Finishing
End Mill Style
Square
End Grind
Square
End Mill Material
Carbide
Shank Type
Straight
Type
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.