Zoro Homepage

Tuffcut Gp 3 Flute End Mill Stub, 9/64

  • Mfr # 16914060

  • Zoro # G1204337


product price: $13.69
/ea

Key Features

Tool Construction
Solid
Diameter
9/64 in
Finish - Machining
Uncoated
Center Cutting
Yes
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16914060
Zoro #
G1204337
UPC #
697604169266
Country of Origin
United States

Dimensions

Diameter
9/64 in
Shank Dia.
3/16 in
Length of Cut
5/16 in
Overall Length
2 in

Details

Tool Construction
Solid
Finish - Machining
Uncoated
Center Cutting
Yes
Shank Type
Straight
Number of Flutes
3
End Mill Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
End Mill Cutting Type
Roughing/Finishing
Helix Angle
30°
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Mill Style
Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.