Zoro Homepage

Tuffcut Gp 4 Flute Ball Nose End Mill, 03652

  • Mfr # 140L1562GX

  • Zoro # G1171026


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
5/32 in
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1 in
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140L1562GX
Zoro #
G1171026
UPC #
697604036520
Country of Origin
United States

Dimensions

Milling Diameter
5/32 in
Length of Cut
1 in
Shank Dia.
3/16 in
Overall Length
2-1/2 in
Radius
5/64 in

Details

End Mill Material
Carbide
Number of Flutes
4
Helix Angle
30 Degrees
Finish
GemX Coating
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Series
TuffCut GX
End Mill Style
Ball
End Mill Application
High Efficiency Milling; Finishing; 3D Surfacing; Slotting; Traditional Roughing
Center Cutting
Yes
Decimal Equivalent
0.1562 in
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.