Zoro Homepage

Tuffcut Gp 4 Flute Ball Nose End Mill, 03656

  • Mfr # 140L2500GX

  • Zoro # G1178190


product price: $127.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Number of Flutes
4
Shank Dia.
0.25 in
Helix Angle
30 Degrees
Finish
GemX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140L2500GX
Zoro #
G1178190
UPC #
697604036568
Country of Origin
United States

Dimensions

Shank Dia.
0.25 in
Overall Length
2.5 in
Flute Length
1 in

Details

End Mill Material
Carbide
Number of Flutes
4
Helix Angle
30 Degrees
Finish
GemX
Workpiece Compatibility
Non-Ferrous
Shank Type
Straight
End Mill Application
High Efficiency Milling; Finishing; 3D Surfacing; Slotting; Traditional Roughing
End Mill Style
Ball
Center Cutting
Yes
Construction
Solid
Decimal Equivalent
0.25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.