Tuffcut Gp 4 Flute Ball Nose End Mill, 25.0Mm

  • Mfr # 14098430T

  • Zoro # G1196138


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
25 mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
40 mm
End Mill Cutting Type
Roughing/Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14098430T
Zoro #
G1196138
UPC #
697604540034
Country of Origin
United States

Dimensions

Milling Diameter
25 mm
Length of Cut
40 mm
Shank Dia.
25 mm
Overall Length
102 mm
Radius
12.5 mm

Details

End Mill Material
Carbide
Number of Flutes
4
End Mill Cutting Type
Roughing/Finishing
Helix Angle
30 Degrees
Series
TuffCut GP
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing; 3D Surfacing
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
Yes
Finish
TiN
End Mill Style
Ball
Super Alloy (S) Compatibility
Yes
Center Cutting
Yes
Decimal Equivalent
0.9843 in
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.