Zoro Homepage

Tuffcut Gp 4 Flute Ball Nose End Mill, 3/64

  • Mfr # 14004680C

  • Zoro # G1198868


product price: $20.15
/ea

Key Features

End Mill Material
Carbide
Number of Flutes
4
End Mill Cutting Type
Roughing/Finishing
Shank Dia.
0.125 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14004680C
Zoro #
G1198868
UPC #
697604114914
Country of Origin
United States

Dimensions

Shank Dia.
0.125 in
Overall Length
1.5 in
Flute Length
0.1094 in

Details

End Mill Material
Carbide
Number of Flutes
4
End Mill Cutting Type
Roughing/Finishing
Helix Angle
30 Degrees
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing; 3D Surfacing
End Mill Style
Ball
Finish
TiCN
Shank Type
Straight
Workpiece Compatibility
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Center Cutting
Yes
Decimal Equivalent
0.0468 in
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.