Zoro Homepage

Tuffcut Gp 4 Flute Ball Nose End Mill, 9/32

  • Mfr # 14028120

  • Zoro # G1169580


product price: $31.29
/ea

Key Features

End Mill Style
Ball
Number of Flutes
4
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing; 3D Surfacing
Radius
9/64 in
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14028120
Zoro #
G1169580
UPC #
697604140494
Country of Origin
United States

Dimensions

Radius
9/64 in
Overall Length
2-1/2 in
Milling Diameter
9/32 in
Length of Cut
3/4 in
Shank Dia.
5/16 in

Details

End Mill Style
Ball
Number of Flutes
4
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing; 3D Surfacing
Helix Angle
30°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
End Mill Material
Carbide
End Mill Cutting Type
Roughing/Finishing
Tool Construction
Solid
Shank Type
Straight
Center Cutting
Yes
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.