Zoro Homepage

Tuffcut Gp 4 Flute Ball Nose End Mill Stub, 03655

  • Mfr # 165S2500GX

  • Zoro # G1172776


product price: $124.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Number of Flutes
4
Shank Dia.
0.25 in
Helix Angle
30 Degrees
End Mill Style
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165S2500GX
Zoro #
G1172776
UPC #
697604036551
Country of Origin
United States

Dimensions

Shank Dia.
0.25 in
Overall Length
2.5 in
Flute Length
0.375 in

Details

End Mill Material
Carbide
Number of Flutes
4
Helix Angle
30 Degrees
End Mill Style
Ball
End Mill Application
High Efficiency Milling; Finishing; 3D Surfacing; Slotting; Traditional Roughing
Finish
GemX
Workpiece Compatibility
Non-Ferrous
Shank Type
Straight
Center Cutting
Yes
Construction
Solid
Decimal Equivalent
0.25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.