Zoro Homepage

Tuffcut Gp 4 Flute Ball Nose End Mill Stub, 6.0Mm

  • Mfr # 16523620

  • Zoro # G1187220


product price: $21.19
/ea

Key Features

Diameter
0.2362 in
Helix Angle
30°
Flute Length
0.5118 in
Corner Radius
0.1181 in
End Grind
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16523620
Zoro #
G1187220
UPC #
697604165374
Country of Origin
United States

Dimensions

Diameter
0.2362 in
Flute Length
0.5118 in
Corner Radius
0.1181 in
Shank Dia.
0.2362 in
Overall Length
2.0079 in

Details

Helix Angle
30°
End Grind
Ball
End Mill Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing, 3D Surfacing
Center Cutting
Yes
End Mill Material
Carbide
Type
Solid
Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Number of Flutes
4
Shank Type
Straight
Finish
Uncoated
Type of Cut
Roughing/Finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.