Zoro Homepage

Tuffcut Gp 4 Flute Ball Nose End Mill Stub, 9.0Mm

  • Mfr # 16535430

  • Zoro # G1194196


product price: $33.39
/ea

Key Features

End Grind
Ball
Tool Construction
Solid
End Mill Style
Ball
Radius
4.5 mm
Diameter
0.3543 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16535430
Zoro #
G1194196
UPC #
697604165473
Country of Origin
United States

Dimensions

Radius
4.5 mm
Diameter
0.3543 in
Length of Cut
14 mm
Shank Dia.
9 mm
Milling Diameter
9 mm
Corner Radius
0.1772 in
Flute Length
0.5512 in
Overall Length
51 mm

Details

End Grind
Ball
Tool Construction
Solid
End Mill Style
Ball
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing; 3D Surfacing
Type
Solid
Shank Type
Straight
End Mill Cutting Type
Roughing/Finishing
Number of Flutes
4
Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Center Cutting
Yes
Type of Cut
Roughing/Finishing
End Mill Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
30°
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.