
Tuffcut Gp 4 Flute End Mill, 0.30Mm
Mfr # 11101180
Zoro # G1186800
product price: $28.15
/eaKey Features
End Mill Style
Square
Number of Flutes
4
Overall Length
1.4961 in
Shank Dia.
0.1181 in
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11101180
Zoro #
G1186800
UPC #
697604510075
Country of Origin
United States
Dimensions
Overall Length
1.4961 in
Shank Dia.
0.1181 in
Diameter
0.0118 in
Flute Length
0.0354 in
Details
End Mill Style
Square
Number of Flutes
4
Finish - Machining
Uncoated
Helix Angle
30 Degrees
End Mill Cutting Type
Roughing/Finishing
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Center Cutting
No
Construction
Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.