Zoro Homepage

Tuffcut Gp 4 Flute End Mill, 03640

  • Mfr # 11112500GX

  • Zoro # G1172170


product price: $74.99
/ea

Key Features

Tool Construction
Solid
Shank Type
Straight
Shank Dia.
1/8 in
Helix Angle
30°
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11112500GX
Zoro #
G1172170
UPC #
697604036407
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Diameter
1/8 in
Flute Length
0.375 in
Length of Cut
3/8 in
Overall Length
1-1/2 in

Details

Tool Construction
Solid
Shank Type
Straight
Helix Angle
30°
Number of Flutes
4
Primary Material Application
Non-Ferrous
Finish - Machining
GemX
End Mill Material
Carbide
End Mill Style
Square
End Grind
Square
Type
Solid
Application
High Efficiency Milling; Finishing; Slotting; Traditional Roughing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.