
Tuffcut Gp 4 Flute End Mill, .0450
Mfr # 11104500
Zoro # G1192227
product price: $14.69
/eaKey Features
End Mill Style
Square
Number of Flutes
4
Overall Length
1.5 in
Shank Dia.
0.125 in
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11104500
Zoro #
G1192227
UPC #
697604510433
Country of Origin
United States
Dimensions
Overall Length
1.5 in
Shank Dia.
0.125 in
Diameter
0.045 in
Flute Length
0.135 in
Details
End Mill Style
Square
Number of Flutes
4
Finish - Machining
Uncoated
Helix Angle
30 Degrees
End Mill Cutting Type
Roughing/Finishing
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Center Cutting
Yes
Shank Type
Straight
Construction
Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.