Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 4 Flute End Mill, 0.90Mm

  • Mfr # 11103540

  • Zoro # G1200161


product price: $13.89
/ea

Key Features

Helix Angle
30°
Number of Flutes
4
End Mill Style
Square
End Mill Cutting Type
Roughing/Finishing
Diameter
0.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11103540
Zoro #
G1200161
UPC #
697604510334
Country of Origin
United States

Dimensions

Diameter
0.9 mm
Length of Cut
2.7 mm
Shank Dia.
3 mm
Overall Length
38 mm

Details

Helix Angle
30°
Number of Flutes
4
End Mill Style
Square
End Mill Cutting Type
Roughing/Finishing
Shank Type
Straight
Finish - Machining
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Solid
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
End Mill Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.